Shop PIP

Chemical Resistant Gloves, Natural Rubber Latex, 11-4/5 in L, S, 12 PK

  • Mfr # 47-L171B/S

  • Zoro # G9322658


product price:  $15.39
/pk 12, $1.28/ea

Key Features

Glove Materials
Natural Rubber Latex
Glove Length
11-4/5 in
Supported / Unsupported
Unsupported
Cuff Style
Straight
Glove Thickness
18 Mil
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
47-L171B/S
Zoro #
G9322658
UPC #
616314059681
Country of Origin
Sri Lanka

Dimensions

Glove Size
S
Glove Length
11-4/5 in
Glove Thickness
18 Mil

Details

Item
Chemical Resistant Gloves
Color
Blue
Glove Materials
Natural Rubber Latex
Supported / Unsupported
Unsupported
Cuff Style
Straight
Glove Texture
Diamond

Description

Unsupported Latex,18 Mil,12 Unlined,PK12, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.