Zoro Homepage

Chemical Resistant Gloves, Nitrile, 11 in L, L, 12 PK

  • Mfr # 56-3175/L

  • Zoro # G9323428


product price: $46.99
/pk 12, $3.92/ea

Key Features

Glove Size
L
Glove Materials
Nitrile
Glove Length
11 in
Suggested Use Environment
Not Specified
Glove Texture
Textured
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56-3175/L
Zoro #
G9323428
UPC #
616314006265
Country of Origin
China

Dimensions

Glove Size
L
Glove Length
11 in

Details

Item
Chemical Resistant Gloves
Glove Materials
Nitrile
Suggested Use Environment
Not Specified
Glove Texture
Textured
Color
Natural
Resists
Grease and oils
Cuff Style
Safety

Description

Nitrile Dipped Gloves, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.