
Shop PIP
See all product information
Chemical Resistant Gloves, Nitrile, 11 in L, M, 12 PK
Mfr # 56-3180/M
Zoro # G9323522
product price:Â $33.49
/pk 12, $2.79/eaKey Features
Color
Natural
Glove Materials
Nitrile
Glove Length
11 in
Cuff Style
Knit Wrist
Glove Texture
Smooth
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
56-3180/M
Zoro #
G9323522
UPC #
616314006326
Country of Origin
China
Dimensions
Glove Size
M
Glove Length
11 in
Details
Item
Chemical Resistant Gloves
Color
Natural
Glove Materials
Nitrile
Cuff Style
Knit Wrist
Glove Texture
Smooth
Suggested Use Environment
Not Specified
Description
Nitrile Dipped Gloves, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.