
Chemical Resistant Gloves, Natural Rubber Latex, 12 in L, XL, 12 PK
Mfr # 48-L140Y/XL
Zoro # G9322728
product price:Â $11.45
/pk 12, $0.95/eaKey Features
Color
Yellow
Glove Materials
Natural Rubber Latex
Glove Length
12 in
Glove Thickness
14 mil
Cuff Style
Beaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
48-L140Y/XL
Zoro #
G9322728
UPC #
616314064739
Country of Origin
Sri Lanka
Dimensions
Glove Size
XL
Glove Length
12 in
Glove Thickness
14 mil
Details
Item
Chemical Resistant Gloves
Color
Yellow
Glove Materials
Natural Rubber Latex
Cuff Style
Beaded
Glove Texture
Honeycomb
Supported / Unsupported
Unsupported
Resists
acids, alkalis, alcohols, salts, ketones and animal fats
Description
Unsupported Latex,14 Mil,Yellow,PK12, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.