Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Pip 12" Chemical Resistant Gloves, Neoprene, L, 72PK 57-8630R

12" Chemical Resistant Gloves, Neoprene, L, 72PK (Discontinued)

  • Mfr # 57-8630R
  • Zoro # G1074054
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57-8630R
Zoro #
G1074054
UPC #
-
Country of Origin
Unknown

Dimensions

Size
L
Length
12"
Glove Length
12"
Glove Size
L

Details

Item
Chemical Resistant Gloves
Chemical Resistant Glove Material
Neoprene

Description

57-8630R

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.