
Chemical Resistant Gloves, Polyester/Stainless Steel, 12 in L, XL, 12 PK
Mfr # 56-AG586/XL
Zoro # G9323647
product price: $105.99
/pk 12, $8.83/ea
Free Shipping & Returns
Key Features
Glove Coating Material
Nitrile
Glove Materials
Polyester/Stainless Steel
Glove Length
12 in
Glove Construction
Seamless Knit
Suggested Use Environment
Not Specified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
56-AG586/XL
Zoro #
G9323647
UPC #
616314022869
Country of Origin
China
Dimensions
Glove Size
XL
Glove Length
12 in
Details
Item
Chemical Resistant Gloves
Glove Coating Material
Nitrile
Glove Materials
Polyester/Stainless Steel
Glove Construction
Seamless Knit
Suggested Use Environment
Not Specified
Base Coating Material
Foam Nitrile
Supported / Unsupported
Supported
Cuff Style
Straight
Color
Gray
Glove Texture
MicroFinish
Description
Nitrile Dipped Gloves,Activgrip,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.