12 Mil Butyl Rubber Glove with Smooth Grip-14"
- Mfr # BUT03/8
- Zoro # G224203116
product price:Â
$
95.45
/pr
Key Features
Color
Black
Glove Size
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BUT03/8
- Zoro #
- G224203116
- UPC #
- -
- Country of Origin
- Germany
- Color
- Black
Dimensions
- Glove Size
- 8
Description
12 Mil Bromine-Butyl Rubber ideal for incidental splash and acute chemical exposure, The addition of bromine enhances temperature resistance, offering superior durability, Designed to handle extreme exposure to exposure to to polar organic compounds such as ketones, carboxylic acids, esters, and amine derivatives, 14 " length for extended forearm protection, Smooth Grip, Tested to EN 16350 for electrostatic properties to help protect any static sensitive materials or equipment, Easy To Decontaminate, Excellent Holdout, Maintains flexibility from -40 DegC to 90 DegC (-40 DegF to 194 DegF) based on internal testing
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.