Chemical Resistant Gloves, Polyester/Stainless Steel, 14 in L, L, 12 PK (Discontinued)
- Mfr # 57-8640R
- Zoro # G9323787
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
57-8640R
Zoro #
G9323787
UPC #
616314014376
Country of Origin
Sri Lanka
Dimensions
Glove Size
L
Glove Length
14 in
Details
Item
Chemical Resistant Gloves
Glove Materials
Polyester/Stainless Steel
ANSI/ISEA Abrasion Level
Not Rated
Glove Coating Material
Neoprene
Glove Construction
Seamless Knit
Base Coating Material
Foam Nitrile
Silicone-Free
No
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.