This item is Discontinued.

Pip 14" Chemical Resistant Gloves, Neoprene, L, 12PK 57-8643R

14" Chemical Resistant Gloves, Neoprene, L, 12PK (Discontinued)

  • Mfr # 57-8643R
  • Zoro # G9323933
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57-8643R
Zoro #
G9323933
UPC #
616314014383
Country of Origin
China

Dimensions

Glove Size
L
Glove Length
14"

Details

Item
Chemical Resistant Gloves
Glove Materials
Polyester/Stainless Steel
Glove Construction
Seamless Knit
Base Coating Material
Foam Nitrile

Description

Neoprene Coated Gloves,PK12, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.