Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

No Product Image Available

14" Chemical Resistant Gloves, PVC, Mens, 12PK (Discontinued)

  • Mfr # 58-8364
  • Zoro # G9324207
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58-8364
Zoro #
G9324207
UPC #
616314006715
Country of Origin
China

Dimensions

Size
Mens
Length
14"
Glove Size
Mens
Glove Length
14"

Details

Item
Chemical Resistant Gloves
Chemical Resistant Glove Material
PVC

Description

Procoat Pvc Gloves,Black,14 Length,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.