Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

18" Chemical Resistant Gloves, Neoprene, L, 36PK (Discontinued)

  • Mfr # 57-8645R/L
  • Zoro # G1103987
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57-8645R/L
Zoro #
G1103987
UPC #
-
Country of Origin
Unknown

Dimensions

Size
L
Length
18"
Glove Length
18"
Glove Size
L

Details

Item
Chemical Resistant Gloves
Chemical Resistant Glove Material
Neoprene

Description

57-8645R/L

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.