Shop PIP
See all product information
Create Account
20 Mil Butyl Rubber Glove with Smooth Grip-14"
- Mfr # BUT05/11
- Zoro # G924202136
product price:Â
$
102.99
/pr
Free Shipping & Returns
Key Features
Glove Size
11
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BUT05/11
- Zoro #
- G924202136
- UPC #
- -
- Country of Origin
- Germany
- Color
- Black
Dimensions
- Glove Size
- 11
Description
20 Mil Bromine Butyl Rubber ideal for full hand chemical emersion, The addition of bromine enhances temperature resistance, offering superior durability., Designed to handle extreme exposure to exposure to to polar organic compounds such as ketones, carboxylic acids, esters, and amine derivatives, 14 " length for extended forearm protection, Smooth Grip, Tested to EN 16350 for electrostatic properties to help protect any static sensitive materials or equipment, Easy To Decontaminate, Excellent Holdout, Maintains flexibility from -40 DegC to 90 DegC (-40 DegF to 194 DegF) based on internal testing
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.