This item is Discontinued.

No Product Image Available

Chemical Resistant Gloves with PVC Arm, Polyester/Stainless Steel, 25 in L, L, 12 PK (Discontinued)

  • Mfr # 56-AG567/L
  • Zoro # G9323717
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56-AG567/L
Zoro #
G9323717
UPC #
616314014284
Country of Origin
China

Dimensions

Glove Size
L
Glove Length
25 in

Details

Item
Chemical Resistant Gloves with PVC Arm
Glove Coating Material
Nitrile
Glove Materials
Polyester/Stainless Steel
Glove Construction
Seamless Knit
Suggested Use Environment
Not Specified
Base Coating Material
Foam Nitrile

Description

Nitrile Dipped Gloves,Activgrip,PK12, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.