This item is Discontinued.

No Product Image Available

This item is Discontinued.

Pip

Chemical Resistant Gloves with PVC Arm, Polyester/Stainless Steel, 25 in L, S, 12 PK (Discontinued)

Mfr # 56-AG567/S
Zoro # G9323680
UPC # 616314014260
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
56-AG567/S
Zoro #
G9323680
UPC #
616314014260
Country of Origin
China

Dimensions

Glove Size
S
Glove Length
25 in

Details

Item
Chemical Resistant Gloves with PVC Arm
Glove Coating Material
Nitrile
Glove Materials
Polyester/Stainless Steel
Glove Construction
Seamless Knit
Suggested Use Environment
Not Specified
Base Coating Material
Foam Nitrile

Description

Nitrile Dipped Gloves,Activgrip,PK12, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.