Zoro Homepage

3 Cut Level, Salt & Pepper, L

  • Mfr # 16-815/L

  • Zoro # G611383391


product price: $187.99
/ea
Sold in multiples of 12 for $2,255.88
Free Shipping & Returns

Key Features

Glove Size
L
ANSI/ISEA Cut Level
3
Glove Coating Material
Latex
Glove Coating Coverage
Palm & Fingers
Color
Salt & Pepper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-815/L
Zoro #
G611383391
UPC #
-
Country of Origin
China

Dimensions

Glove Size
L

Details

ANSI/ISEA Cut Level
3
Glove Coating Material
Latex
Glove Coating Coverage
Palm & Fingers
Color
Salt & Pepper
ANSI/ISEA Abrasion Level
3
Series
16-815
Cuff Style
Knit Wrist
Glove Lining Material
PolyKor
Glove Features
Coated Seamless Knit Construction

Description

G-TEK CR,SALT & PEPPER HPPE/GLASS LINER,13 GAUGE SEAMLESS SHELL, DOUBLE DIPPED BLACK MICRO-SURFACE LATEX COATED PALM AND FINGERS,, Size Large, Case Qty.: 12 Dozen

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.