Shop PIP
See all product information
Create Account
3-Layer Polyester / Foam / Fleece Winter Liner with FR Treated Outer Shell, Regular Length
- Mfr # 363-1RL3QB
- Zoro # G624210004
product price:Â
$
11.15
/ea
Key Features
Size
OS
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 363-1RL3QB
- Zoro #
- G624210004
- UPC #
- -
- Country of Origin
- China
- Color
- Black
Dimensions
- Size
- OS
Description
3 layer Polyester/Foam/Fleece, Flame Retardant treatment on outer shell , FR treated 1 wash , Regular length , Navy Blue , Insulated Ear Barrier , Silver reflective strip , One size fits most
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.