Shop PIP
See all product information
Create Account
31-C Knit Sleeve, 18 in Length, Beige
- Mfr # 31-CDS18TH
- Zoro # G300337322
product price:Â
$
2.59
/ea
Key Features
Color
Beige
Material
Cotton
Size
Universal
Overall Length
18 in
Seam Style
Seamless Knit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-CDS18TH
- Zoro #
- G300337322
- UPC #
- 662909251794
- Country of Origin
- United States
- Item
- Knit Sleeve
- Color
- Beige
- Material
- Cotton
- Seam Style
- Seamless Knit
- Cuff Style
- Knit
- Silicone-Free
- Contains Silicone
- Series
- 31-C
- Anti-Static
- Anti-Static Not Included
- Latex-Free
- Latex-Free
- Brand and Series
- PIP(R)
- ANSI/ISEA Cut Level
- Not Tested
- Standards
- TAA Compliant
- Sleeve Construction
- Seamless Knit
- ANSI/ISEA Abrasion Level
- 0
- Sleeve Material
- Cotton
- Sleeve Style
- Sleeve with Thumbhole
- Garment Style
- Sleeve with Thumbhole
- ANSI/ISEA Heat Level
- Not Rated
- Maximum Temperature
- Not Rated
- Wire Color
- Beige
Dimensions
- Size
- Universal
- Overall Length
- 18 in
- Sleeve Length
- 18 in
- Bottle Size
- Universal
- Size - Alpha
- Universal
- Container Size
- Universal
Description
Knit Sleeve, Sleeve Type Elastic, ANSI/ISEA Cut Level Not Tested, ANSI/ISEA Needlestick Level Not Rated, Sleeve Construction Seamless Knit, Sleeve Style Sleeve with Thumbhole, Sleeve Length 18 in, Thickness Not Applicable, Sleeve Material Cotton, Color Beige, Size Universal, Series 31-C, Standards TAA Compliant, ANSI/ISEA Heat Level Not Rated, ANSI/ISEA Abrasion Level 0, Anti-Static Anti-Static Not Included, Latex-Free Latex-Free, FDA Compliant Not FDA Compliant, Silicone-Free Contains Silicone
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.