4-in-1 AR/FR Dual Certified Ripstop Jacket with Zip-Out Liner
- Mfr # 385-FRFC-NV/M
- Zoro # G424205071
product price:Â
$
496.99
/ea
Free Shipping & Returns
Key Features
Color
Navy
Size
M
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 385-FRFC-NV/M
- Zoro #
- G424205071
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- M
Details
- Color
- Navy
Description
7oz Ripstop 88% Cotton/ 12% Nylon Fabric with 7oz Khaki FR twill weave fabric for lining, High tenacity Aramid FR thread, bar-tacked at all stress points, Protective stand-up collar with hook and loop closure, Detachable hood with 3 snaps that attach to jacket, Heavy Duty brass zipper, with storm guard and hook and loop closure, Action back for added mobility, Adjustable hook and loop sleeve tab, 2 Chest patch pockets with hook and loop closure, Pen pocket on left sleeve, 2 waist patch pocket, and 1 inside pocket with hook and loop closure, ATPV 26 Cal/cm2, CAT 3, 7oz Navy FR Ripstop 88% Cotton, 12% Nylon Fabric, with 14oz Khaki 100% Modacrylic lining, High tenacity Aramid FR thread, bar-tacked at all stress points, One-way reversible resin zipper on aramid tape, Can be worn alone or zipper into Outer Shell, Detachable sleeves that covert into vest, 2 Slash pockets at the waist, and Pen pocket on left sleeve, ATPV 33 Cal/Cm2, CAT 3, UL Certified to NFPA 2112-2023, Renewably sourced, non-fluorinated water repellent treatment, NFPA 70E, ASTM F1506, OEKO-TEX Standard 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.