41-1420/XL PIP Cold Protect, Insulated Hi-Vis Acrylic Terry Glove, Latex Coat, XL
- Mfr # 41-1420/XL
- Zoro # G404920444
product price:Â
$
236.99
/ea
Free Shipping & Returns
Key Features
Palm Material
Latex
Lining
Acrylic
Cuff Style
Knit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 41-1420/XL
- Zoro #
- G404920444
- UPC #
- 616314121463
- Country of Origin
- China
- Palm Material
- Latex
- Lining
- Acrylic
- Cuff Style
- Knit
Dimensions
- Size
- XL
Description
Pip 41-1420/xl pip cold protection, insulated hi-vis acrylic terry glove, latex coated, xl used in refrigerated areas, utilities, food processing, commercial fishing, construction, outdoor winter activities and recreation.seamless construction for a comfortable fit acrylic gloves provide economical cold weather protection. Latex "crinkle" coating provides superior grip in wet/dry conditions and offers abrasion resistance. Knit wrist helps prevent dirt and debris from entering the glove. Hi-vis coloring makes this product very easy to see. Excellent thermal insulation that quickly evaporates moisture from the skin. Extra softness for non-chafing comfort. Color coded hems for easy size identification, launderable for extended life and to reduce replacement costs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.