Shop PIP
See all product information
Create Account
50-N140G Chemical Resistant Gloves, Nitrile, 13 in L, 15 mil, Green, XL, 12 PK
- Mfr # 50-N140G/XL
- Zoro # G206373325
product price:Â
$
57.95
/pk of 12, $4.83/ea
Key Features
Color
Green
Glove Size
XL
Glove Materials
Nitrile
Glove Length
13 in
Glove Thickness
15 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50-N140G/XL
- Zoro #
- G206373325
- UPC #
- 616314035906
- Country of Origin
- Sri Lanka
- Item
- Chemical Resistant Gloves
- Color
- Green
- Glove Materials
- Nitrile
- Cuff Style
- Straight
- Glove Texture
- Raised Diamond
- Series
- 50-N140G
- Glove Liner Material
- Unlined
- Supported / Unsupported
- Unsupported
- Silicone-Free
- Yes
Dimensions
- Glove Size
- XL
- Glove Length
- 13 in
- Glove Thickness
- 15 mil
Description
UNLINED UNSUPPORTED NITRILE GLOVE, 15 MIL, GREEN, XL APPLICATIONS: IDEAL FOR CHEMICAL PROCESSING, OIL REFINING AND PETROCHEMICALS, FOOD PROCESSING, AEROSPACE AND AUTOMOTIVE DEGREASING, AUTOMOTIVE ASSEMBLY AND PAINTING, MACHINING OPERATIONS, METAL FABRICATION GRAPHIC ARTS AND PRINTING CLEANUP, FURNITURE MANUFACTURING AND ELECTRONICS. FEATURES:
- SILICONE FREE UNLINED STYLES ARE AVAILABLE FOR LESS RISK OF PRODUCT CONTAMINATION
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.