58-8040 Chemical Resistant Gloves, PVC, 14 in L, Black
- Mfr # 58-8040
- Zoro # G211513280
product price:Â
$
52.49
/ea
Sold in multiples of 10 for
$524.90
Key Features
Color
Black
Glove Materials
PVC
Glove Length
14 in
Cuff Style
Straight
Glove Texture
Smooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 58-8040
- Zoro #
- G211513280
- UPC #
- -
- Country of Origin
- China
- Item
- Chemical Resistant Gloves
- Color
- Black
- Glove Materials
- PVC
- Cuff Style
- Straight
- Glove Texture
- Smooth
- Series
- 58-8040
- Glove Liner Material
- Interlock
- Supported / Unsupported
- Supported
- Glove Coating Coverage
- Full Hand
Dimensions
- Glove Length
- 14 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.