Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

84-7532L PIP in.B/C in. Grade Split Cowhide, Blue/Black/Red Striped Fabric, Large, PR

  • Mfr # 84-7532/L

  • Zoro # G412467986


product price: $4.59
/pr
Sold in multiples of 3 for $13.77

Key Features

Cuff Style
Rubberized Safety Cuff
Glove Features
Custom Print Gloves
Thumb Style
Wing
Color
Blue
Series
PIP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84-7532/L
Zoro #
G412467986
UPC #
-
Country of Origin
China

Dimensions

Glove Size
L

Details

Cuff Style
Rubberized Safety Cuff
Glove Features
Custom Print Gloves
Thumb Style
Wing
Color
Blue
Series
PIP
Glove Cut
Gunn
Glove Liner Material
Cotton
Glove Construction
Rubberized Cuff

Description

PIP B/C GRADE SPLIT COWHIDE, BLUE, BLACK & RED STRIPED FABRIC, RUBBERIZED SAFETY CUFF , Size Large, Case Qty.: 120 pair per case -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.