This item is Discontinued.

No Product Image Available

9-4/5" Chemical Resistant Gloves, PVC, Mens, 12PK (Discontinued)

  • Mfr # 58-8015DD
  • Zoro # G9323839
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58-8015DD
Zoro #
G9323839
UPC #
616314006487
Country of Origin
China

Dimensions

Size
Mens
Length
9-4/5"
Glove Length
9-4/5"
Glove Size
Mens

Details

Item
Chemical Resistant Gloves
Chemical Resistant Glove Material
PVC

Description

Procoat Pvc Gloves,Black,Knitwrist,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.