Zoro Homepage

9 oz, 36 L Length, Green, 24 W x 36 L

  • Mfr # 7080/36

  • Zoro # G902713265


product price: $37.39
/ea
Sold in multiples of 2 for $74.78

Key Features

Length
36 L
Color
Green
Fabric Weight
9 oz
Garment Type
Bib Aprons
Apron Type
Bib Aprons
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7080/36
Zoro #
G902713265
UPC #
662909004505
Country of Origin
China

Dimensions

Length
36 L
Size
24 W x 36 L

Details

Color
Green
Fabric Weight
9 oz
Garment Type
Bib Aprons
Apron Type
Bib Aprons

Description

IRONCAT IRONTEX® FLAME RETARDANT COTTON APRON, GREEN, 24" W X 36" L, ALL COTTON IRONTEX® FLAME RETARDANT 9 OZ GREEN 100% COTTON FABRIC PROTECTS TORSO FROM SPARK AND SPATTER. ADJUSTABLE SHOULDER STRAPS FOR CUSTOM FIT. ASTM D6413. FLAME RESISTANCE LASTS THE LIFE OF THE GARMENT WITH PROPER CARE AND MAINTENANCE OF 100 HOME WASHINGS AND 50 COMMERCIAL WASHINGS.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.