Shop PIP
See all product information
Create Account
97-500 Light Weight Inspection Gloves, Unhemmed, Cotton, Men's, 1-Dozen
- Mfr # 97-500
- Zoro # G102538835
product price:Â
$
14.59
/ea
Sold in multiples of 2 for
$29.18
Key Features
Glove Size
Large
Color
White
Glove Materials
Cotton
Glove Length
9 in
Application
Ideal for inspection and electronics assembly.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 97-500
- Zoro #
- G102538835
- UPC #
- 1616314001901
- Country of Origin
- China
- Color
- White
- Glove Materials
- Cotton
- Application
- Ideal for inspection and electronics assembly.
- Fabric Weight
- Light
- Design
- Unhemmed
Dimensions
- Glove Size
- Large
- Glove Length
- 9 in
Description
PIP INSPECTION GLOVES - MENS UNHEMMED, 1 DOZEN
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.