Shop PIP
See all product information
Create Account
97-520 CleanTeam Medium Weight Inspect Gloves, Cotton Lisle, Unhemmed, Men's
- Mfr # 97-520
- Zoro # G804920464
product price:Â
$
30.39
/ea
Sold in multiples of 2 for
$60.78
Key Features
Color
White
Glove Materials
Cotton
Glove Length
9-1/2 in
Application
Ideal for inspection and electronics assembly.
Fabric Weight
Medium Weight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 97-520
- Zoro #
- G804920464
- UPC #
- 616314002014
- Country of Origin
- China
- Color
- White
- Glove Materials
- Cotton
- Application
- Ideal for inspection and electronics assembly.
- Fabric Weight
- Medium Weight
- Design
- Unhemmed
Dimensions
- Glove Length
- 9-1/2 in
Description
Pip 97-520 cleanteam medium weight inspect gloves, cotton lisle, unhemmed, men's ideal for inspection and electronics assembly. Constructed in a two piece, reversible pattern using 100% cotton fabric. Designed to minimize contamination of products from human hands, can be used as liners under disposable and unsupported liquid proof gloves.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.