Shop PIP
See all product information
Create Account
98-741/L 44 CleanTeam Inspect Gloves, Denier Tricot Nylon, Rolled Hem, Women's
- Mfr # 98-741/L
- Zoro # G404920505
product price:Â
$
20.89
/ea
Sold in multiples of 3 for
$62.67
Key Features
Glove Size
L
Color
White
Glove Materials
Nylon
Glove Length
9"
Application
Ideal for inspection and electronics assembly.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 98-741/L
- Zoro #
- G404920505
- UPC #
- 616314001604
- Country of Origin
- Bangladesh
- Color
- White
- Glove Materials
- Nylon
- Application
- Ideal for inspection and electronics assembly.
- Fabric Weight
- Lightweight
- Design
- Hemmed
Dimensions
- Glove Size
- L
- Glove Length
- 9"
Description
Pip 98-740/l 44 cleanteam inspect gloves, denier tricot nylon, rolled hem, women's ideal for inspection and electronics assembly. Constructed in a two piece, reversible pattern using 100% cotton fabric. Designed to minimize contamination of products from human hands, can be used as liners under disposable and unsupported liquid proof gloves.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.