All Purpose Waterproof Rain Coat, 3XL, Hi-Viz Lime Yellow, 150D Polyester Coated with Polyurethane

  • Mfr # 353-1048-LY/3X

  • Zoro # G116311431


product price: $47.59
/ea

Key Features

Closure Type
Zipper
Color
Hi-Vis Yellow
Number of Outside Pockets
3
Material
Polyester
Length
48
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
353-1048-LY/3X
Zoro #
G116311431
UPC #
616314132810
Country of Origin
Pakistan

Dimensions

Length
48
Size
3XL

Details

Closure Type
Zipper
Color
Hi-Vis Yellow
Number of Outside Pockets
3
Material
Polyester

Description

PIP Falcon Viz rain coat all purpose waterproof, series: 353-1048, 3XL, hi-viz lime yellow, 150D polyester coated with polyurethane, 48.8 in chest, 48 in length, Snap/Storm Flap/zipper front closure, ANSI 107 type R class 3 specifications met, yes High-Visibility, concealed hood style, resists: water.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.