All Purpose Waterproof Rain Coat, L, Hi-Viz Lime Yellow, 150D Polyester Coated with Polyurethane
Mfr # 353-1048-LY/L
Zoro # G616311436
product price: $47.59
/eaKey Features
Number of Outside Pockets
3
Color
Hi-Vis Yellow
Length
48
Closure Type
Zipper
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
353-1048-LY/L
Zoro #
G616311436
UPC #
616314132766
Country of Origin
China
Dimensions
Length
48
Size
L
Details
Number of Outside Pockets
3
Color
Hi-Vis Yellow
Closure Type
Zipper
Material
Polyester
Description
PIP Falcon Viz rain coat all purpose waterproof, series: 353-1048, L, hi-viz lime yellow, 150D polyester coated with polyurethane, 42.6 in chest, 48 in length, Snap/Storm Flap/zipper front closure, ANSI 107 type R class 3 specifications met, yes High-Visibility, concealed hood style, resists: water.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.