Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

All Purpose Work Gloves, S, PR

  • Mfr # 120-4100/S

  • Zoro # G0437812


product price: $35.75
/pr
Sold in multiples of 12 for $429.00

Key Features

Glove Size
S
Glove Features
Custom Print Gloves
Glove Construction
Cut-and-Sewn
Glove Liner Material
Kevlar® blended lining
ANSI/ISEA Cut Level
A3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120-4100/S
Zoro #
G0437812
UPC #
616314069277
Country of Origin
Pakistan

Dimensions

Glove Size
S

Details

Item
All Purpose Work Gloves,S,PR
Glove Features
Custom Print Gloves
Glove Construction
Cut-and-Sewn
Glove Liner Material
Kevlar® blended lining
ANSI/ISEA Cut Level
A3
Color
Brown
Series
Maximum Safety

Description

All Purpose Work Gloves,S,PR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.