Shop PIP
See all product information
Create Account
Ambi-dex 64-346, Disposable Gloves, 4 mil Palm, Non-Latex Synthetic, Powder-Free, L, 100 PK
- Mfr # 64-346PF/L
- Zoro # G0626812
product price:Â
$
3.59
/pk of 100, $0.04/ea
Sold in multiples of 10Â pks for
$35.90
Key Features
Color
Natural
Material
Non-Latex Synthetic
Palm Thickness
4 mil
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 64-346PF/L
- Zoro #
- G0626812
- UPC #
- 616314014840
- Country of Origin
- China
- Item
- Disposable Gloves
- Color
- Natural
- Material
- Non-Latex Synthetic
- Latex-Free
- Latex-Free
- Powdered/Powder-Free
- Powder-Free
- Standards
- 21 CFR, TAA Comp
- Series
- Ambi-dex 64-346
- Texture
- Smooth
- Disposable Glove Grade
- Industrial
- Aloe Inner Surface
- No
- Application
- Used by Medical Practitioner and Other Applications to Avoid Concerns Regarding Latex Proteins
- Texture Location
- Fingertips
Dimensions
- Size
- L
- Palm Thickness
- 4 mil
- Length
- 9.5 in
- Size- Alpha
- L
Description
Ambi-Dex Disposable Non-Latex Grd,PK1, Size- Alpha L, Package Quantity 100
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.