
Ambi-dex 64-V2000, Disposable Gloves, 4 mil Palm, Vinyl, Powder-Free, M, White
Mfr # 64-V2000PF/M
Zoro # G0627101
product price:Â $3.39
/pk 100, $0.03/ea
Sold in multiples of 10 for $33.90
Key Features
Material
Vinyl
Palm Thickness
4 mil
Color
White
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64-V2000PF/M
Zoro #
G0627101
UPC #
616314014543
Country of Origin
China
Dimensions
Size
M
Palm Thickness
4 mil
Length
9.5 in
Details
Item
Disposable Gloves
Material
Vinyl
Color
White
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
Ambi-dex 64-V2000
Disposable Glove Grade
Industrial
Aloe Inner Surface
No
Standards
21 CFR, CFIA, TAA Comp
Application
Light Hand Application, With Liquids, Debris
Texture Location
Fingertips
Cuff Style
Beaded
Texture
Smooth
Description
AmbiDex Disposable Vinyl,Powder Free, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.