Shop PIP

Ambi-dex 64-V3000, Disposable Gloves, 3 mil Palm, Vinyl, Powder-Free, XS, 100 PK, Transluscent White

  • Mfr # 64-V3000PF/XS

  • Zoro # G0627180


product price:  $2.85
/pk 100, $0.03/ea
Sold in multiples of 10 for $28.50

Key Features

Size
XS
Color
Translucent White
Material
Vinyl
Palm Thickness
3 mil
Cuff Style
Rolled
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
64-V3000PF/XS
Zoro #
G0627180
UPC #
616314048586
Country of Origin
China

Dimensions

Size
XS
Palm Thickness
3 mil
Length
9.5 in

Details

Item
Disposable Gloves
Color
Translucent White
Material
Vinyl
Cuff Style
Rolled
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Standards
21 CFR, CFIA, TAA Comp
Series
Ambi-dex 64-V3000
Texture
Smooth
Disposable Glove Grade
Industrial
Aloe Inner Surface
No
Application
Ideal for Food Handling and Processing, Pharmaceuticals, Laboratories
Texture Location
Fingertips

Description

Ambi-Dex Disposable Vinyl,3 Mil, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.