Ambi-dex, Disposable Gloves, 5 mil Palm, Latex, Powder-Free, M, 100 PK, Natural
- Mfr # 62-321PF/M
- Zoro # G0626374
product price:Â
$
12.99
/pk of 100, $0.13/ea
Sold in multiples of 10Â pks for
$129.90
Key Features
Color
Natural
Material
Latex
Palm Thickness
5 mil
Cuff Style
Beaded
Latex-Free
Contains Latex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 62-321PF/M
- Zoro #
- G0626374
- UPC #
- 616314004971
- Country of Origin
- Thailand
Dimensions
- Size
- M
- Palm Thickness
- 5 mil
- Length
- 9.5 in
Details
- Item
- Disposable Gloves
- Color
- Natural
- Material
- Latex
- Cuff Style
- Beaded
- Latex-Free
- Contains Latex
- Powdered/Powder-Free
- Powder-Free
- Standards
- 21 CFR, TAA Comp
- Series
- Ambi-dex
- Texture
- Smooth
- Aloe Inner Surface
- No
- Disposable Glove Grade
- Industrial
- Application
- Laboratories, Production, Inspection, Cleaning, Light Duty Application
- Texture Location
- Fingertips
Description
AmbiDex Disposable Latex,Powder Free,PK1, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.