Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
62-323/XL
Zoro #
G0626340
UPC #
616314021695
Country of Origin
China
Dimensions
Size
XL
Palm Thickness
0.13mm
Glove Size
XL
Details
Item
Disposable Gloves
Color
White
Material
Latex
Aloe Inner Surface
No
Disposable Glove Material
Latex
Disposable Glove Grade
Industrial
Glove Texture Location
Smooth
Application
Laboratories, Production, Inspection, Cleaning, Light Duty Application
Powdered/Powder Free
Powdered
Description
Ambi-Dex Disposable Latex,Food Grade,PK1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.