This item is Discontinued.

No Product Image Available

Disposable Gloves, 4.00 mil Palm, Nitrile, XL, Black (Discontinued)

  • Mfr # 63-732/XL
  • Zoro # G1283521
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
63-732/XL
Zoro #
G1283521
UPC #
616314065026
Country of Origin
Malaysia

Dimensions

Size
XL
Palm Thickness
4.00 mil
Glove Size
XL

Details

Item
Disposable Gloves
Color
Black
Material
Nitrile
Aloe Inner Surface
No
Disposable Glove Material
Nitrile
Disposable Glove Grade
Industrial
Glove Texture Location
Smooth
Powdered/Powder Free
Powder Free

Description

Ambi-Dex Disposable Nitrile,4 Mil,PK1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.