Disposable Gloves, 0.12mm Palm, Nitrile, XS, 100 PK, Blue (Discontinued)
- Mfr # 63-332/XS
- Zoro # G0626639
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
63-332/XS
Zoro #
G0626639
UPC #
616314021176
Country of Origin
Malaysia
Dimensions
Glove Size
XS
Size
XS
Palm Thickness
0.12mm
Details
Item
Disposable Gloves
Disposable Glove Material
Nitrile
Color
Blue
Material
Nitrile
Powdered/Powder Free
Powdered
Glove Texture Location
Smooth
Disposable Glove Grade
Industrial
Aloe Inner Surface
No
Application
Tattoo Shops, Automotive, Plumbing
Description
Ambi-Dex Disposable Nitrile,4 Mil, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.