Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Disposable Gloves, 4 mil Palm, Nitrile, M, 100 PK, Blue (Discontinued)

  • Mfr # 63-532/M
  • Zoro # G0626733
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63-532/M
Zoro #
G0626733
UPC #
616314018152
Country of Origin
Malaysia

Dimensions

Size
M
Palm Thickness
4 mil
Glove Size
M

Details

Item
Disposable Gloves
Color
Blue
Material
Nitrile
Disposable Glove Grade
Industrial
Aloe Inner Surface
No
Disposable Glove Material
Nitrile
Glove Texture Location
Smooth
Application
Light Hand Protection from Liquids, Chemicals and Debris like Painting and Print, Tattoo Shops, Automotive
Powdered/Powder Free
Powdered

Description

Ambi-Dex Disposable Nitrile,Food Grd, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.