Disposable Gloves, 4 mil Palm, Nitrile, S, 100 PK, Blue (Discontinued)
- Mfr # 63-532/S
- Zoro # G0626785
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63-532/S
Zoro #
G0626785
UPC #
616314018145
Country of Origin
Malaysia
Dimensions
Size
S
Palm Thickness
4 mil
Glove Size
S
Details
Item
Disposable Gloves
Color
Blue
Material
Nitrile
Disposable Glove Material
Nitrile
Glove Texture Location
Smooth
Disposable Glove Grade
Industrial
Aloe Inner Surface
No
Powdered/Powder Free
Powdered
Application
Light Hand Protection from Liquids, Chemicals and Debris like Painting and Print, Tattoo Shops, Automotive
Description
Ambi-Dex Disposable Nitrile,Food Grd, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.