Ambi-dex Octane, Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, L (9), 100 PK, Blue

  • Mfr # 63-230PF/L

  • Zoro # G2818989


product price:  $6.79
/pk 100, $0.07/ea

Key Features

Material
Nitrile
Palm Thickness
3 mil
Color
Blue
Disposable Glove Type
General Purpose
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
63-230PF/L
Zoro #
G2818989
UPC #
616314220180
Country of Origin
China

Dimensions

Size
L
Palm Thickness
3 mil
Cuff Thickness
3 mil
Length
9 in
Nominal Palm Thickness
3 mil
Finger Thickness
3 mil
Glove Length
9 in
Size - Numeric
9
Size- Alpha
L

Details

Material
Nitrile
Item
Disposable Gloves
Color
Blue
Disposable Glove Type
General Purpose
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
Ambi-dex Octane
Sterile/Non-Sterile
Non-Sterile
Silicone-Free
Contains Silicone
Anti-Static
Anti-Static Not Included
Double Gloving Method
Inner/Outer
Standards
21 CFR, TAA Comp
Acceptable Quality Level (AQL)
1
Disposable Glove Grade
Light Duty
Application
Inspection, Assembly and Inspection, Equipment Maintenance and Repair, Painting and Printing, Automotive Applications
Glove Hand Style
Ambidextrous, Off Hand
Cuff Style
Safety
Texture
Grain
Texture Location
Fingertips

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1, Anti-Static Anti-Static Not Included, Color Blue, Cuff Style Safety, Cuff Thickness 3 mil, Disposable Glove Type General Purpose, Double Gloving Method Inner/Outer, Finger Thickness 3 mil, Latex-Free Latex-Free, Length 9 in, Material Nitrile, Palm Thickness 3 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Fingertips, Size- Alpha L, Size - Numeric 9

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products