Ambi-dex Octane, Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, M (8), 100 PK, Blue

  • Mfr # 63-230PF/M

  • Zoro # G2818149


product price:  $6.49
/pk 100, $0.06/ea

Key Features

Material
Nitrile
Palm Thickness
3 mil
Color
Blue
Disposable Glove Type
General Purpose
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
63-230PF/M
Zoro #
G2818149
UPC #
616314220197
Country of Origin
Thailand

Dimensions

Size
M
Palm Thickness
3 mil
Glove Length
9 in
Cuff Thickness
3 mil
Length
9 in
Finger Thickness
3 mil
Glove Size and Cuff Length Style
M/Standard
Nominal Palm Thickness
3 mil
Size- Alpha
M
Size - Numeric
8

Details

Item
Disposable Gloves
Material
Nitrile
Color
Blue
Disposable Glove Type
General Purpose
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
Ambi-dex Octane
Sterile/Non-Sterile
Non-Sterile
Standards
21 CFR, TAA Comp
Double Gloving Method
Inner/Outer
Brand and Series
PIP(R)
Silicone-Free
Contains Silicone
Cuff Style
Safety
ISO Class
ISO 3
Anti-Static
Anti-Static Not Included
Acceptable Quality Level (AQL)
1
Application
Inspection, Assembly and Inspection, Equipment Maintenance and Repair, Painting and Printing, Automotive Applications
Features
Tested for Chemotherapy Drugs
Disposable Glove Grade
Light Duty
Glove Hand Style
Ambidextrous, Off Hand
Texture Location
Fingertips
Texture
Grain

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1, Anti-Static Anti-Static Not Included, Color Blue, Cuff Style Safety, Cuff Thickness 3 mil, Disposable Glove Type General Purpose, Double Gloving Method Inner/Outer, Finger Thickness 3 mil, Latex-Free Latex-Free, Length 9 in, Material Nitrile, Palm Thickness 3 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Fingertips, Size- Alpha M, Size - Numeric 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products