This item is Discontinued.

No Product Image Available

Disposable Gloves, 5 mil Palm, Latex, L, 100 PK, White (Discontinued)

  • Mfr # 62-322/L
  • Zoro # G0626401
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
62-322/L
Zoro #
G0626401
UPC #
616314005022
Country of Origin
Indonesia

Dimensions

Size
L
Palm Thickness
5 mil
Glove Size
L

Details

Item
Disposable Gloves
Color
White
Material
Latex
Aloe Inner Surface
No
Disposable Glove Grade
Industrial
Glove Texture Location
Smooth
Disposable Glove Material
Latex
Powdered/Powder Free
Powdered
Application
Laboratories, Production, Inspection, Cleaning, Light Duty Application

Description

AmbiDex Disposable Latex, Textured, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.