
ANSI Class 2 Four Pocket Zipper Safety Vest, Polyester Mesh, 2X-Large, Hi-Viz Lime Yellow (Discontinued)
- Mfr # 302-MVGZ4PLY-2X
- Zoro # G108995762
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
302-MVGZ4PLY-2X
Zoro #
G108995762
UPC #
616314072376
Country of Origin
China
Dimensions
Size
2X-Large
Details
Item
Vest
Standards
ANSI/ISEA 107-2015 Class 2, Type R Compliant
Color
Hi-Vis Lime Yellow
Material
Polyester Mesh
Total Number of Pockets
4
Description
For workers exposed to traffic traveling over 25 mph and who work against complex backgrounds. Zipper enclosure for secure closure of vest. Features high-vis color and reflective 2 in. silver stripes that make you easy to see both night and day, so it's ideal for a range of tasks where visibility is important. With a 100 percent polyester mesh fabric design and zipper closure, this vest is lightweight and easy to wear over clothing. Includes two lower internal pockets, two upper chest external pockets one including four pen pockets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.