This item is Discontinued.

Pip ANSI Class 2 Four Pocket Zipper Safety Vest, Polyester Mesh, Hi-Viz Lime Yellow, X-Large 302-MVGZ4PLY-XL

ANSI Class 2 Four Pocket Zipper Safety Vest, Polyester Mesh, Hi-Viz Lime Yellow, X-Large (Discontinued)

  • Mfr # 302-MVGZ4PLY-XL
  • Zoro # G903524297
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
302-MVGZ4PLY-XL
Zoro #
G903524297
UPC #
616314072437
Country of Origin
China

Dimensions

Size
X-Large

Details

Standards
ANSI/ISEA 107-2015 Class 2, Type R Compliant
Material
Polyester Mesh
Fabric Weight
0.4 lbs
Pockets
4
Color
Hi-Viz Lime Yellow

Description

For workers exposed to traffic traveling over 25 mph and who work against complex backgrounds. Zipper enclosure for secure closure of vest. Features high-vis color and reflective 2" silver stripes that make you easy to see both night and day, so it's ideal for a range of tasks where visibility is important. With a 100 percent polyester mesh fabric design and zipper closure, this vest is lightweight and easy to wear over clothing. Includes two lower internal pockets, two upper chest external pockets one including four pen pockets.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.