This item is Discontinued.

Pip ANSI Class 2 Two-Pocket Zipper Mesh Safety Vest, Large, Hi-Viz Lime Yellow 302-0702Z-LY/L

ANSI Class 2 Two-Pocket Zipper Mesh Safety Vest, Large, Hi-Viz Lime Yellow (Discontinued)

  • Mfr # 302-0702Z-LY/L
  • Zoro # G706434571
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302-0702Z-LY/L
Zoro #
G706434571
UPC #
616314123917
Country of Origin
China

Dimensions

Size
L
Length
40 cm

Details

Color
Hi-Vis Yellow
ANSI Class
ANSI Class R2
Material
Mesh, Polyester
Pockets
2; Internal Pocket, Chest Pocket
Fabric Weight
0.18 kg

Description

Stay comfortable while maintaining your safety. Safety vest is made from 100% breathable polyester mesh which keeps you cool. Hi-visibility with 2" silver reflective tape. Features one internal lower pocket and one external chest pocket which provides easy-to-access storage. Zipper closure. Ideal for roadway construction workers, survey crews, utility workers, railway and metro workers and emergency response personnel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.