Zoro Homepage

ANSI Class 2 Two-Pocket Zipper Mesh Safety Vest, Polyester Mesh, 2X-Large, Orange

  • Mfr # 302-0702Z-OR/2X

  • Zoro # G108995977


product price: $8.19
/ea

Key Features

Color
Orange
Material
Polyester Mesh
Standards
ANSI/ISEA 107-2015 Class 2, Type R Compliant
Number of Inside Pockets
1
Number of Outside Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302-0702Z-OR/2X
Zoro #
G108995977
UPC #
616314124006
Country of Origin
China

Dimensions

Size
2X-Large

Details

Item
Vest
Color
Orange
Material
Polyester Mesh
Standards
ANSI/ISEA 107-2015 Class 2, Type R Compliant
Number of Inside Pockets
1
Number of Outside Pockets
1
ANSI Class
Type R Class 2
Closure Type
Zipper

Description

Stay comfortable while maintaining your safety. Safety vest is made from 100% breathable polyester mesh which keeps you cool. Hi-visibility with 2 in. silver reflective tape. Features one internal lower pocket and one external chest pocket which provides easy-to-access storage. Zipper closure. Ideal for roadway construction workers, survey crews, utility workers, railway and metro workers and emergency response personnel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.