Zoro Homepage

Ansi Class 2/Csa Z96 Mesh Breakaway Vest

  • Mfr # 302-0210-LY/2X

  • Zoro # G9319952


product price: $9.49
/ea

Key Features

Color
Hi-Vis Yellow
Closure Type
Hook and Loop
ANSI Class
Type R Class 2
Number of Pockets with Closure
2
Back Stripe Pattern
X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302-0210-LY/2X
Zoro #
G9319952
UPC #
616314096396
Country of Origin
China

Dimensions

Size
2XL

Details

Item
Ansi Class 2/Csa Z96 Mesh Breakaway Vest
Color
Hi-Vis Yellow
Closure Type
Hook and Loop
ANSI Class
Type R Class 2
Number of Pockets with Closure
2
Back Stripe Pattern
X
Stripe Color
Silver
Material
Mesh, Polyester

Description

Ansi Class 2/Csa Z96 Mesh Breakaway Vest

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.