Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ansi Class 2/Csa Z96 Mesh Breakaway Vest

  • Mfr # 302-0210-OR/3X

  • Zoro # G0621081


product price: $9.19
/ea

Key Features

Number of Pockets with Closure
2
Closure Type
Hook And Loop
Back Stripe Pattern
X
ANSI Class
Type R Class 2
Stripe Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302-0210-OR/3X
Zoro #
G0621081
UPC #
616314116117
Country of Origin
China

Dimensions

Size
3XL

Details

Item
Ansi Class 2/Csa Z96 Mesh Breakaway Vest
Number of Pockets with Closure
2
Closure Type
Hook And Loop
Back Stripe Pattern
X
ANSI Class
Type R Class 2
Stripe Color
Silver
Material
Mesh, Polyester

Description

Ansi Class 2/Csa Z96 Mesh Breakaway Vest

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.