Zoro Homepage

Ansi Class 2/Csa Z96 Mesh Breakaway Vest

  • Mfr # 302-0211-LY/2X

  • Zoro # G3303496


product price: $12.29
/ea

Key Features

Color
Lime
ANSI Class
2
Material
Polyester
Closure Type
Hook-and-Loop
Number of Pockets with Closure
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302-0211-LY/2X
Zoro #
G3303496
UPC #
616314096457
Country of Origin
China

Dimensions

Size
2XL
Vest Size
2XL
Length
29 in
Reflective Stripe Width
2 in
Maximum Chest Size
54 19/64 in

Description

Ansi Class 2/Csa Z96 Mesh Breakaway Vest, ANSI Class 2, Vest Size 2XL, Number of Pockets with Closure 3, Features 2 Mic Tabs, Standards ANSI 107, CAN/CSA Z96

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.