Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ansi Class 2/Csa Z96 Mesh Breakaway Vest

  • Mfr # 302-0211-LY/5X

  • Zoro # G3303520


product price: $11.85
/ea

Key Features

Color
Lime
ANSI Class
2
Material
Polyester
Closure Type
Hook-and-Loop
Number of Pockets with Closure
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302-0211-LY/5X
Zoro #
G3303520
UPC #
616314096488
Country of Origin
China

Dimensions

Size
5XL
Length
30 in
Maximum Chest Size
61 13/32 in
Reflective Stripe Width
2 in

Details

Item
Ansi Class 2/Csa Z96 Mesh Breakaway Vest
Color
Lime
ANSI Class
2
Material
Polyester
Closure Type
Hook-and-Loop
Number of Pockets with Closure
3
Stripe Color
Silver
Features
2 Mic Tabs
Standards
ANSI 107, CAN/CSA Z96
Reflective Stripe Location
Chest, Waist
Breakaway
Yes
Reflective Stripe Color
Silver
Fabric Construction
Solid
Number of Outside Pockets
4
Includes LED Lights
No
Total Number of Pockets
4
Pocket Location
Left Chest, Outside Waist, Right Chest
Back Stripe Pattern
X

Description

Ansi Class 2/Csa Z96 Mesh Breakaway Vest, ANSI Class 2, Vest Size 5XL, Number of Pockets with Closure 3, Features 2 Mic Tabs, Standards ANSI 107, CAN/CSA Z96

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.